Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 536 Series Hole Pitch Offset Caliper

536 Series Hole Pitch Offset Caliper NT10P-30

Item.#
03347084
Mfr.#
NT10P-30
Package Qty.
1PC
Ship pack of
1
439.99 SGD
ADD TO CART
Shipped after 2018-08-08
Now we ship to...
...see all
Item Feature
Minimum Reading (Scale Interval) (mm)
0.05
Dimension T (mm)
3.8
Compatible Hole (mm)
phi1.5 - 10
Series
536
TRUSCO Part Number
107-7899
Instrumental Error (mm)
+/-0.08
Dimensions A (mm)
100
Measuring Range (mm)
10 to 300