Buy more than* S$200* and get FREE SHIPPING

  • Inspection Mirror

Inspection Mirror Oval 50 x 25

by SK
3.00 (1)
Item.#
03347994
Mfr.#
Oval 50 x 25
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle Length (mm)
150
Overall Length (mm)
About 230
Weight (g)
36
Mirror Dimensions (mm)
50x25
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2013-03-13 08:02:41
We recommend you to use an antenna system that extends the handle. In the fixed type which does not stretch and shrink, the degree of freedom is low, so I bought it honestly and failed! I think.
This review is about item#03347994.