Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Inspection Mirror

Inspection Mirror Round30Type

by SK
3.00 (1)
Item.#
03348003
Mfr.#
Round30Type
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Handle Length (mm)
150
Weight (g)
34
Mirror Dimensions (mm)
phi30
Overall Length (mm)
About210
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2013-03-13 08:02:41
We recommend you to use an antenna system that extends the handle. In the fixed type which does not stretch and shrink, the degree of freedom is low, so I bought it honestly and failed! I think.
This review is about item#03347994.