Buy more than* S$200* and get FREE SHIPPING

  • Inspection Mirror

Inspection Mirror Round20Type

by SK
3.00 (1)
Item.#
03348012
Mfr.#
Round20Type
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle Length (mm)
150
Mirror Dimensions (mm)
phi20
Overall Length (mm)
About 200
Weight (g)
31
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2013-03-13 08:02:41
We recommend you to use an antenna system that extends the handle. In the fixed type which does not stretch and shrink, the degree of freedom is low, so I bought it honestly and failed! I think.
This review is about item#03347994.