Buy more than* S$200* and get FREE SHIPPING

  • Steel Measuring Tape

Steel Measuring Tape VR50

4.50 (4)
Item.#
03348091
Mfr.#
VR50
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Tension (N/deg C)
50/20
Material (case)
ABS resin
Thickness (mm)
0.27
Weight (g)
1500
JIS Standard
1st class
Tape Width (mm)
13
Length (m)
50
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Foundation work
4
From Japan
On 2017-11-24 23:16:38
This time, it is the third purchase. It is disadvantage that you will get out of memory when you use it.
This review is about item#3348082.
Daily work
5
From Japan
On 2015-11-16 08:25:00
I am using it without problems.
This review is about item#03348091.
Inspection of measuring equipment
5
From Japan
On 2015-10-31 13:30:27
As manufacturer's inspection report is attached, error correction is possible. It is regrettable that tension can not be corrected because it is used with little tension applied. I want a certificate of official agency's proof.
This review is about item#03348091.
Foundation work
4
From Japan
On 2015-06-30 09:46:07
Less elongation, accurate measurement is possible. It is good that the speed of the volume is a little earlier.
This review is about item#03348091.