Buy more than* S$200* and get FREE SHIPPING

  • Fiberglass Measuring Tape

Fiberglass Measuring Tape OTR20

4.33 (3)
Item.#
03348107
Mfr.#
OTR20
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For electric and railroad construction and general measuring, For electric and railroad construction and general measuring
Tape Width (mm)
12
Specification
Surface 2mm, backside 5mm
JIS Standard
1st class
Standard Tension (N/deg C)
20/20
Thickness (mm)
0.45
Weight (g)
570
Length (m)
20
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
On site work
4
From Japan
On 2017-09-29 18:59:19
It is light and easy to hold, easy to handle. I want to use it carefully for a long time.
This review is about item#3348107.
Used for manhole surveying
5
From Japan
On 2017-09-25 21:25:56
It is light and easy to use. I used another product of Yamayo company, but the 3x speed winding became tangled and it became unusable.
This review is about item#3348107.
Survey of road etc.
4
From Japan
On 2016-11-11 15:33:12
The tape making is also solid and easy to use.
This review is about item#3348116.