Buy more than* S$200* and get FREE SHIPPING

  • Fiberglass Measuring Tape

Fiberglass Measuring Tape OTR30

3.50 (4)
Item.#
03348116
Mfr.#
OTR30
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For electric and railroad construction and general measuring, For electric and railroad construction and general measuring
Tape Width (mm)
12
Specification
Surface 2mm, backside 5mm
Length (m)
30
Standard Tension (N/deg C)
20/20
Thickness (mm)
0.45
JIS Standard
Grade 1
Weight (g)
720
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Inspection and surveying
1
From Japan
On 2018-05-28 13:41:11
Since the material was described as glass fiber, I thought that it would not grow very much, but I ordered it because it was like a vinyl. Recognition was lacking.
This review is about item#3348125.
On site work
4
From Japan
On 2017-09-29 18:59:19
It is light and easy to hold, easy to handle. I want to use it carefully for a long time.
This review is about item#3348107.
Used for manhole surveying
5
From Japan
On 2017-09-25 21:25:56
It is light and easy to use. I used another product of Yamayo company, but the 3x speed winding became tangled and it became unusable.
This review is about item#3348107.
Survey of road etc.
4
From Japan
On 2016-11-11 15:33:12
The tape making is also solid and easy to use.
This review is about item#3348116.