Buy more than* S$200* and get FREE SHIPPING

  • Fiberglass Measuring Tape

Fiberglass Measuring Tape OTR50

4.00 (1)
Item.#
03348125
Mfr.#
OTR50
Package Qty.
1PC
Ship pack of
1
70.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For electric and railroad construction and general measuring, For electric and railroad construction and general measuring
Tape Width (mm)
12
Specification
Surface 2mm, backside 5mm
Weight (g)
980
Standard Tension (N/deg C)
20/20
Thickness (mm)
0.45
Length (m)
50
JIS Standard
Grade 1
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Survey of road etc.
4
From Japan
On 2016-11-11 15:33:12
The tape making is also solid and easy to use.
This review is about item#3348116.