Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon Coat Steel Tape Measure

Nylon Coat Steel Tape Measure NR30

5.00 (4)
Item.#
03348152
Mfr.#
NR30
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Tension (N/deg C)
50/20
Thickness (mm)
0.5
Length (m)
30
Tape Width (mm)
10
JIS Standard
Primary
Weight (g)
900
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
At the work site
5
From Japan
On 2016-09-20 11:00:02
It seems that the product was used for over 20 years, but with this product, it is said that memory can not be read! I purchased it from the scene specified. Although it is used in snowy country, it is coated, it is strong against water, it seems that a place that is easy to maintain and compact even if dirty is good.
This review is about item#3348143.
At the work site
5
From Japan
On 2016-01-18 13:37:04
Steel tape is not a glass reinforcement, but it is a scene of essential conditions, but it is rusty with steel peel soup. However, since it is coated to the extent that it seems to be vinyl at first glance, it seems not to worry about rust.
This review is about item#03348161.
Measurement in the furnace, marking out
5
From Japan
On 2015-12-17 15:56:09
I wanted the accuracy of the steel tape measure, I was looking for, but because it is coated, it is strong against rust so it will be easier to use and wash outdoors. I have not used it yet, but I want to write it again.
This review is about item#03348143.
It is used for construction and civil engineering work.
5
From Japan
On 2013-04-06 20:17:36
The coating is applied to the tape, soiling can also be washed away with water immediately. It is very good, because it can be used without any hesitation in case you use it in a place like water getting wet.
This review is about item#03348152.