Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel Mega Bright D 30xW25mm
  • Flap Wheel Mega Bright D 30xW25mm
  • Flap Wheel Mega Bright D 30xW25mm
  • Flap Wheel Mega Bright D 30xW25mm

Flap Wheel Mega Bright D 30xW25mm MBW3025

Item.#
03348983
Mfr.#
MBW3025
Package Qty.
1PC
Ship pack of
1
5.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
20000
Diameter x Width W (mm)
30x25
Type
Grit 60
Grain Size
60
Compatible Tool
Hand grinder, electric drill, drill press
Abrasive Material
Alumina
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
Polishing cloth
Purpose
Grinding and polishing of iron and stainless steel Pre-coat polishing Pipe Internal surface polishing Cleaning before welding. Rust removal Removing small burrs Surface polishing Fine rounding the around the edge and hole Remooving the burn section after wellding
Description 2
Since it has good workability , work can be done anywhere on any surface such as plane , curved or variant surfaces etc.