Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel Mega Bright D 40xW25mm
  • Flap Wheel Mega Bright D 40xW25mm
  • Flap Wheel Mega Bright D 40xW25mm
  • Flap Wheel Mega Bright D 40xW25mm

Flap Wheel Mega Bright D 40xW25mm MBW4025

Item.#
03348992
Mfr.#
MBW4025
Package Qty.
1PC
Ship pack of
1
6.48 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Grinding and polishing of iron and stainless steel Pre-coat polishing Pipe Internal surface polishing Cleaning before welding. Rust removal Removing small burrs Surface polishing Fine rounding the around the edge and hole Remooving the burn section after wellding
Compatible Tool
Hand grinder, electric drill, drill press
Abrasive Material
Alumina
Shaft Diameter x Shaft Length (mm)
6x40
Grain Size
60
Maximum Rotation Speed (min-1[r. p.m])
20000
Structure of Abrasives
Polishing cloth
Diameter x Width W (mm)
40x25
Type
Grit 60
Description 2
Since it has good workability , work can be done anywhere on any surface such as plane , curved or variant surfaces etc.