Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel Mega Bright D 50xW25mm
  • Flap Wheel Mega Bright D 50xW25mm
  • Flap Wheel Mega Bright D 50xW25mm
  • Flap Wheel Mega Bright D 50xW25mm

Flap Wheel Mega Bright D 50xW25mm MBW5025

Item.#
03349105
Mfr.#
MBW5025
Package Qty.
1PC
Ship pack of
1
6.91 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Purpose
Grinding and polishing of iron and stainless steel Pre-coat polishing Pipe Internal surface polishing Cleaning before welding. Rust removal Removing small burrs Surface polishing Fine rounding the around the edge and hole Remooving the burn section after wellding
Maximum Rotation Speed (min-1[r. p.m])
20000
Structure of Abrasives
Polishing cloth
Type
Grit 100
Shaft Diameter x Shaft Length (mm)
6x40
Diameter x Width W (mm)
50x25
Compatible Tool
Hand grinder, electric drill, drill press
Abrasive Material
Alumina
Grain Size
100
Description 2
Since it has good workability , work can be done anywhere on any surface such as plane , curved or variant surfaces etc.