Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel Mega Bright D 30xW25mm
  • Flap Wheel Mega Bright D 30xW25mm
  • Flap Wheel Mega Bright D 30xW25mm
  • Flap Wheel Mega Bright D 30xW25mm

Flap Wheel Mega Bright D 30xW25mm MBW3025

Item.#
03349132
Mfr.#
MBW3025
Package Qty.
1PC
Ship pack of
1
5.27 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
20000
Type
Grit 120
Grain Size
120
Shaft Diameter x Shaft Length (mm)
6x40
Description 2
Since it has good workability , work can be done anywhere on any surface such as plane , curved or variant surfaces etc.
Abrasive Material
Alumina
Structure of Abrasives
Polishing cloth
Diameter x Width W (mm)
30x25
Compatible Tool
Hand grinder, electric drill, drill press
Purpose
Grinding and polishing of iron and stainless steel Pre-coat polishing Pipe Internal surface polishing Cleaning before welding. Rust removal Removing small burrs Surface polishing Fine rounding the around the edge and hole Remooving the burn section after wellding