Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel Mega Bright D 80xW25mm
  • Flap Wheel Mega Bright D 80xW25mm
  • Flap Wheel Mega Bright D 80xW25mm
  • Flap Wheel Mega Bright D 80xW25mm

Flap Wheel Mega Bright D 80xW25mm MBW8025

Item.#
03349175
Mfr.#
MBW8025
Package Qty.
1PC
Ship pack of
1
9.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
15000
Structure of Abrasives
Polishing cloth
Diameter x Width W (mm)
40 x 25
Type
Particle size 120
Purpose
Grinding and polishing of iron and stainless steel Pre-coat polishing Pipe Internal surface polishing Cleaning before welding. Rust removal Removing small burrs Surface polishing Fine rounding the around the edge and hole Remooving the burn section after wellding
Abrasive Material
Alumina
Grain Size
120
Shaft Diameter x Shaft Length (mm)
6 x 40
Description 2
Since it has good workability , work can be done anywhere on any any surface such as plane , curved or variant surfaces etc.
Compatible Tool
Hand grinder, electric drill, drill press