Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Motorbikes, Bicycle Supplies
>
Motorcycle Supplies
>
Parts
>
Exterior Association
>
Around Motorcycle Handle
Handlebars
by
HURRICANE
Item.#
03349998
Package Qty.
1PC
Ship pack of
1
Restriction
Sales Price:
73.99 SGD
Qty.
Shipped after 2018-05-01
Now we ship to...
...
see all
See all 1 items in this Product
Item Feature
Main Compatible Vehicle
Load model / scooter (except for some models) / Magna 50 / JAZZ / rebel / Dragster 250 / Virago 250/400 / Intruder LC250 / Eliminator 250LX / SE GROM other
Overall Height (mm)
155
Inner Diameter (phi mm)
18
Outer Diameter (phi mm)
22.2
Overall Width (mm)
685
Color
Chrome-plated
See all 1 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Handlebars
HURRICANE
74.99 SGD
Handlebars
HURRICANE
63.99
-
70.99 SGD
Handlebars
HURRICANE
61.99
-
70.99 SGD
(1)
Bar Handle
HURRICANE
63.99 SGD
Bar Handle
HURRICANE
93.99 SGD
Bar Handle
HURRICANE
70.99
-
119.99 SGD
Aluminum Side Cap
HURRICANE
31.99 SGD
Handlebars
HURRICANE
70.99 SGD
Bar Handle
HURRICANE
81.99
-
119.99 SGD
Bar Handle Set
HURRICANE
109.99
-
169.99 SGD
Bar Handle
HURRICANE
51.99 SGD
Bar Handle
HURRICANE
48.99
-
70.99 SGD
Bar Handle
HURRICANE
63.99
-
70.99 SGD
With high-up bar brace plating
POSH Faith
75.99 SGD
Bar Handle
HURRICANE
74.99 SGD
Designed Screw
HURRICANE
15.99
-
19.99 SGD
Bar Handle
HURRICANE
89.99
-
119.99 SGD
(1)
Handlebars
HURRICANE
81.99 SGD
Aluminum AJ lever CB13SF (-07) Black
DAYTONA
129.99 SGD
>>
Top