Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard cutting grindstone sword 125
  • Standard cutting grindstone sword 125
  • Standard cutting grindstone sword 125

Standard cutting grindstone sword 125 FS-125

3.00 (1)
Item.#
03350986
Mfr.#
FS-125
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Maximum Rotation Speed (min-1[r. p.m])
10900
Thickness (mm)
2
Hole Diameter (phi mm)
22
Type
Reinforced cutting wheels
Purpose
General steel (pipe angle round bar section steel)
Hardness
R
Diameter (phi mm)
125
Grain Size
46
Abrasive Material
Alumina
TRUSCO Part Number
123-1995
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Polishing cutting operation
3
From Japan
On 2018-03-27 15:33:01
Oops! There were items that had not changed much in the home center.
This review is about item#3350986.