Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard cutting grindstone sword 150

Standard cutting grindstone sword 150 FS-150

Item.#
03350995
Mfr.#
FS-150
Package Qty.
1Sheet
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General steel (pipe angle round bar section steel)
Hardness
R
Hole Diameter (phi mm)
22
Thickness (mm)
2
Type
Reinforced cutting wheels
Abrasive Material
Alumina
Maximum Operating Speed (m/s [m/min])
72[4300]
Maximum Rotation Speed (min-1[r. p.m])
9130
Diameter (phi mm)
150
Grain Size
46
TRUSCO Part Number
123-2002