Buy more than* S$200* and get FREE SHIPPING

  • Standard cutting grindstone sword 160

Standard cutting grindstone sword 160 FS-160

5.00 (1)
Item.#
03351004
Mfr.#
FS-160
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General steel (pipe angle round bar section steel)
Hardness
R
Hole Diameter (phi mm)
20
Diameter (phi mm)
160
Grain Size
46
Maximum Operating Speed (m/s [m/min])
72[4300]
Maximum Rotation Speed (min-1[r. p.m])
8550
Abrasive Material
Alumina
Thickness (mm)
2
Type
Reinforced cutting wheels
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2018-02-21 22:35:44
We do not sell small grinding wheels and we are saved because the unit price is high.
This review is about item#3351004.