Buy more than* S$200* and get FREE SHIPPING

  • Cutting Wheel, "Tsurugi"

Cutting Wheel, "Tsurugi" FS-205

4.21 (19)
Item.#
03351022
Mfr.#
FS-205
Package Qty.
1Sheet
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
R
Thickness (mm)
2
TRUSCO Part Number
123-2029
Maximum Rotation Speed (min-1[r. p.m])
6680
Abrasive Material
Alumina
Purpose
General steel (pipe angle round bar section steel)
Diameter (phi mm)
205
Grain Size
46
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
22
Type
Reinforced cutting wheels
Customer Reviews
5 star 11
4 star 3
3 star 3
2 star 2
1 star 0
Review Rating: 4.21
19 Customer Reviews
The reviews are automatic translation.
Hobby Craft
5
From Japan
On 2017-09-30 16:34:48
I can cut without stress. Because it is a consumable item, it is cheap and saved
This review is about item#3351004.
maintenance
5
From Japan
On 2017-07-14 18:35:41
I was able to easily cut a single pipe pipe New article is good. It is a cutting grinding stone whose feature is to make it smaller by wearing down. I also want to buy it
This review is about item#3351004.
Golf club shaft cut to fit in a small cutting machine
5
From Japan
On 2017-05-22 16:57:15
I use it because there is no other hole diameter 20 mm external shape 160 mm. I am glad that there are fine grains of abrasive grains and thin ones in the same series.
This review is about item#3351004.
Consumable tool
3
From Japan
On 2017-03-24 17:18:15
I purchased it because I could not find it in the home center.
This review is about item#3350986.
Cutting of steel materials
5
From Japan
On 2016-12-08 14:18:19
I did not do any special usage, so I bought it with price emphasis. It is very convenient to use besides steel.
Cutting of metal
5
From Japan
On 2016-10-31 17:18:31
It is cheap and saved. It is very well cut. I always patronize.
This review is about item#3350977.
Rebar cutting of outdoor terrace
5
From Japan
On 2016-08-17 20:23:50
It is very convenient because it can be purchased through mail order
This review is about item#3350977.
Cutting of metal
3
From Japan
On 2015-11-28 15:44:12
The paper on the display affixed to the table is an obstacle.
This review is about item#03350977.
Used for small cutting machine
5
From Japan
On 2015-07-11 17:08:52
It is low price but quality is good so you can use with confidence
This review is about item#34915605.
Cutting of steel
5
From Japan
On 2015-06-19 16:14:43
It is cheap and cut state is good.
This review is about item#34915596.