Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Cutting Wheel, "Tsurugi"

Cutting Wheel, "Tsurugi" -

4.06 (16)
Item.#
03351056
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
11.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
R
Maximum Rotation Speed (min-1[r. p.m])
3850
Abrasive Material
Alumina
Thickness (mm)
3
Purpose
General steel (pipe angle round bar section steel)
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
25.4
Diameter (phi mm)
355
Grain Size
36
Type
Reinforced cutting wheels
Customer Reviews
5 star 8
4 star 3
3 star 3
2 star 2
1 star 0
Review Rating: 4.06
16 Customer Reviews
The reviews are automatic translation.
Consumable Tools
3
From Japan
On 2017-03-24 17:18:15
I bought because that could not be found in home improvement.
This review is about item#3350986.
Cutting such as steel
5
From Japan
On 2016-12-08 14:18:19
Since it is not necessarily to a special use, it was purchased at the price-sensitive. Also used in addition to steel, but it is very convenient.
Cutting of metal
5
From Japan
On 2016-10-31 17:18:31
Cheap and it will be saved. It turns very well. Always and love.
This review is about item#3350977.
Rebar cutting outdoor terrace
5
From Japan
On 2016-08-17 20:23:50
It is very convenient because it can be purchased by mail order
This review is about item#3350977.
Cutting of metal
3
From Japan
On 2015-11-28 15:44:12
Are stuck on the table, the display of the paper is the way.
This review is about item#03350977.
Use a small cutting machine
5
From Japan
On 2015-07-11 17:08:52
It is low cost, but can be used with confidence because the quality is good
This review is about item#34915605.
Cutting of steel
5
From Japan
On 2015-06-19 16:14:43
Cheap and cutting state is good.
This review is about item#34915596.
Cutting of golf shaft
5
From Japan
On 2014-07-08 21:23:37
Excellent sharpness. No problem has been cut about ten at the moment. To what this, is whether the sharpness is followed, until about ... 100 where Mishiru of God and maker where I want to be without problems.
This review is about item#03351004.
Steel cutting
5
From Japan
On 2014-04-15 16:09:20
Cutting grindstone with excellent cost performance Too bad handling had been completed.
This review is about item#34915562.
Aluminum frame processing of the range hood
3
From Japan
On 2013-12-28 21:45:14
I do not have work that can still be used, but was saved because it was not possible to find a grinding stone of this size in the hardware store's or home center. Is saved can be purchased with a single unit.
This review is about item#03350995.