Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard cutting grindstone sword 405

Standard cutting grindstone sword 405 -

Item.#
03351065
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General steel (pipe angle round bar section steel)
Hardness
R
Hole Diameter (phi mm)
25.4
Diameter (phi mm)
405
Grain Size
30
Maximum Operating Speed (m/s [m/min])
63[3800]
Maximum Rotation Speed (min-1[r. p.m])
2980
Abrasive Material
Alumina
Thickness (mm)
3
Type
Reinforced cutting wheels