Buy more than* S$200* and get FREE SHIPPING

  • EX-sword, Cutting Grindstone Standard Item

EX-sword, Cutting Grindstone Standard Item -

4.50 (12)
Item.#
03351074
Mfr.#
-
Package Qty.
1Box(5Sheet)
Ship pack of
1
35.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General steel (pipe angle round bar section steel)
Hole Diameter (phi mm)
25.4
Outer Diameter (phi mm)
305
Maximum Rotation Speed (min-1[r. p.m])
4490
Grain Size
36
Hardness
R
Abrasive Material
Alumina
Maximum Operating Speed (m/s [m/min])
72[4300]
Thickness (mm)
2.8
Type
Reinforced cutting wheels
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Cutting of steel
5
From Japan
On 2016-05-07 11:39:48
Sharpness may be, because the rice cake was good, it was good.
This review is about item#03351092.
Cutting
4
From Japan
On 2016-03-30 08:21:23
It was good.
This review is about item#03351074.
Cutting operation
5
From Japan
On 2014-10-08 16:44:17
This time EX sword is purchase with repeat. Because it is cheap, it is convenient to buy it collectively. The feeling of use without problems is very good. I want to purchase again when it runs out.
This review is about item#03351074.
Used for light iron cutting.
5
From Japan
On 2014-09-17 18:13:12
Durability and price are satisfying rightly.
This review is about item#03351092.
Single pipe processing
3
From Japan
On 2014-08-20 16:41:46
It is used for cutting of single pipe of φ50, but it can cut cleanly in a short time. I am happy that burrs generated when cutting can be chamfered using the side of the grindstone. Since it is a consumable item, several pieces are ordered at a time.
This review is about item#41243413.
Disconnection
5
From Japan
On 2014-05-30 13:39:10
I am well off and cheap, I am saved. It is recommended!
This review is about item#37422506.
Cut iron
5
From Japan
On 2014-05-29 15:08:25
Can be used without problems. I think that the wear resistance is good one.
This review is about item#41243431.
You can cut well.
5
From Japan
On 2012-12-05 12:50:15
It is good for price, it is cheap and I appreciate it.
This review is about item#41243413.
Hard iron products such as iron pipes and iron plates etc.
4
From Japan
On 2012-10-23 10:20:10
Anyway sharpness is sharp and can be cut out preeminently well. I think that those who bought this product will be useful.
This review is about item#37422506.
Cutting of steel materials
3
From Japan
On 2012-08-27 12:32:47
usually
This review is about item#03351092.