Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard cutting grindstone EX- sword 355 5X5

Standard cutting grindstone EX- sword 355 5X5 -

Item.#
03351083
Mfr.#
-
Package Qty.
1Box(5Sheet)
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General steel (pipe angle round bar section steel)
Maximum Operating Speed (m/s [m/min])
72[4300]
Maximum Rotation Speed (min-1[r. p.m])
3850
Abrasive Material
Alumina
Grain Size
36
Outer Diameter (phi mm)
355
Hardness
R
Hole Diameter (phi mm)
25.4
Thickness (mm)
3
Type
Reinforced cutting wheels