Buy more than* S$200* and get FREE SHIPPING

  • Super Snow Grouse, Cutting Grindstone Both Sides Reinforcement Quality Item

Super Snow Grouse, Cutting Grindstone Both Sides Reinforcement Quality Item -

4.75 (12)
Item.#
03351117
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
5.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
80[4800]
Hardness
S
Hole Diameter (phi mm)
22
Color
Gold
Grain Size
30
TRUSCO Part Number
334-6684
Outer Diameter (phi mm)
125
Type
Reinforced with double-sided cutting wheel
Abrasive Material
Alumina
Maximum Rotation Speed (min-1[r. p.m])
12200
Diameter (phi mm)
125
Thickness (mm)
2.5
Application 2
General steel ALC
Description 2
Tough and sharp
Purpose
Stainless steel (thin sheet, small round bar & pipe sash) General steel ALC
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
切断作業時
5
From Japan
On 2017-04-13 09:34:39
数ある切断砥石の中でも これが最強ではないでしょうか アルミの加工には最高の商品です
This review is about item#37673237.
Iron and steel cut
5
From Japan
On 2017-03-28 14:42:11
It was saved by the immediate dispatch. From now on, we shall strive for good relations.
This review is about item#3351223.
Cutting of stainless steel channel
4
From Japan
On 2017-03-21 16:43:08
I think that it is good for the sharpness, the pattern that is not suitable for the cutting of thin because Ikansen blade thickness is thick.
This review is about item#3351187.
Casting grinding
5
From Japan
On 2017-03-15 21:31:54
205 I use, but often very sharp, I think that's a pretty good trade because the rice cake is also good.
This review is about item#3351171.
Soft iron cutting
4
From Japan
On 2016-06-07 19:49:43
It is a little Yes ○ exactly the speed of the complaint is not I but the price consumption in sharpness. But I think that it is very good merchandise and overall grasp.
This review is about item#03351117.
Cutting of aluminum extrusions
5
From Japan
On 2015-03-19 14:23:17
It is satisfied with the imagination more sharpness. It was saved in the next day delivery.
This review is about item#03351187.
Cutting of metal
5
From Japan
On 2014-11-21 10:33:22
There is only a two-sided reinforcement, to well cut, and by far last longer than others. Reputation is good. It is welcome to buy cheaply.
This review is about item#03351117.
In stone processing machinery repair
5
From Japan
On 2012-12-26 18:08:33
Sharpness thought it was good, if also the No. 30 also was very good 125 size
This review is about item#03351117.
Angle cut in the field
5
From Japan
On 2012-10-12 00:55:44
Is sufficient use can trade without compares favorably to the product that has been used until now
This review is about item#03351171.
Iron work
5
From Japan
On 2012-02-07 12:20:37
It is a commodity that had been called than before, however, was the purchase of than other companies, it is purchased from the Company from this time.
This review is about item#03351153.