Buy more than* S$200* and get FREE SHIPPING

  • Super Snow Grouse, Cutting Grindstone Both Sides Reinforcement Quality Item

Super Snow Grouse, Cutting Grindstone Both Sides Reinforcement Quality Item -

4.80 (15)
Item.#
03351171
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
80[4800]
Maximum Rotation Speed (min-1[r. p.m])
7450
Abrasive Material
Alumina
Color
Gold
Grain Size
30
Purpose
Stainless steel (thin sheet, small round bar & pipe sash) General steel ALC, Stainless steel (thin sheet, small round bar & pipe sash) General steel ALC
Hardness
S
Hole Diameter (phi mm)
22
Diameter (phi mm)
205
Thickness (mm)
2.6
Outer Diameter (phi mm)
205
Type
Reinforced, with double-sided cutting wheel
Customer Reviews
5 star 12
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Chevolex cut
5
From Japan
On 2017-12-25 18:21:58
About Raizo birds, using the previous version products, the effect is as good, sharpness is very reliable.
This review is about item#3351101.
Cutting of iron pipe etc.
5
From Japan
On 2017-09-22 20:34:46
The price and sharpness are also good. This is enough even if it is not a chip saw.
This review is about item#3351187.
Cutting of steel
5
From Japan
On 2017-05-14 18:07:39
It is used for cutting steel materials before machining. It is cheap and has a long life expectancy.
This review is about item#3351196.
During cutting work
5
From Japan
On 2017-04-13 09:34:39
Among the many cutting wheels, is not this the strongest? It is the best product for processing aluminum
This review is about item#37673237.
Steel cutting
5
From Japan
On 2017-03-28 14:42:11
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#3351223.
Cutting of stainless steel channel
4
From Japan
On 2017-03-21 16:43:08
I think that it is good for sharpness, but it seems that it is not suitable for cutting a thin article because the thickness of the blade is thick.
This review is about item#3351187.
Cast grinding
5
From Japan
On 2017-03-15 21:31:54
I am using 205, but I think that it is a very good product because it is very sharp and rich in mouth.
This review is about item#3351171.
Soft iron cutting
4
From Japan
On 2016-06-07 19:49:43
There is no complaint at all in sharpness but it is a bit ok with the price and consumption speed. However, I think that it is a very good merchandise material when it is grasped as a whole.
This review is about item#03351117.
Cutting of aluminum extruded material
5
From Japan
On 2015-03-19 14:23:17
I am satisfied with sharpness beyond imagination. It was saved by the next day delivery.
This review is about item#03351187.
Cutting of metal
5
From Japan
On 2014-11-21 10:33:22
There is only double-sided reinforcement, it breaks well, it lasts longer than other items last long. It is reputable. I am thankful to buy it cheaply.
This review is about item#03351117.