Buy more than* S$200* and get FREE SHIPPING

  • Super Snow Grouse, Cutting Grindstone Both Sides Reinforcement Quality Item

Super Snow Grouse, Cutting Grindstone Both Sides Reinforcement Quality Item -

4.75 (8)
Item.#
03351187
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
9.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
80[4800]
Abrasive Material
Alumina
Outer Diameter (phi mm)
205
Hole Diameter (phi mm)
25.4
Color
Gold
Purpose
Stainless steel (thin sheet, small round bar & pipe sash) General steel ALC
Hardness
S
Grain Size
30
Maximum Rotation Speed (min-1[r. p.m])
7450
Diameter (phi mm)
205
Thickness (mm)
2.6
Type
Reinforced, with double-sided cutting wheel
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Soft iron cutting
4
From Japan
On 2016-06-07 19:49:43
It is a little Yes ○ exactly the speed of the complaint is not I but the price consumption in sharpness. But I think that it is very good merchandise and overall grasp.
This review is about item#03351117.
Cutting of aluminum extrusions
5
From Japan
On 2015-03-19 14:23:17
It is satisfied with the imagination more sharpness. It was saved in the next day delivery.
This review is about item#03351187.
Cutting of metal
5
From Japan
On 2014-11-21 10:33:22
There is only a two-sided reinforcement, to well cut, and by far last longer than others. Reputation is good. It is welcome to buy cheaply.
This review is about item#03351117.
In stone processing machinery repair
5
From Japan
On 2012-12-26 18:08:33
Sharpness thought it was good, if also the No. 30 also was very good 125 size
This review is about item#03351117.
Angle cut in the field
5
From Japan
On 2012-10-12 00:55:44
Is sufficient use can trade without compares favorably to the product that has been used until now
This review is about item#03351171.
Iron work
5
From Japan
On 2012-02-07 12:20:37
It is a commodity that had been called than before, however, was the purchase of than other companies, it is purchased from the Company from this time.
This review is about item#03351153.
Angle steel cutting
4
From Japan
On 2012-02-06 13:50:01
Because it bought when cheap, it is cheap when five star satisfaction. There is no complaint. It does not START and the eggs of gold or will not it good as a double-sided reinforcement products.
This review is about item#03351205.
Repairs to the machine
5
From Japan
On 2012-01-23 15:18:23
I think going with the future is sharpness alright
This review is about item#03351153.