Buy more than* S$200* and get FREE SHIPPING

  • Super Snow Grouse, Cutting Grindstone Both Sides Reinforcement Quality Item

Super Snow Grouse, Cutting Grindstone Both Sides Reinforcement Quality Item R355

4.77 (13)
Item.#
03351205
Mfr.#
R355
Package Qty.
1Sheet
Ship pack of
1
16.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
80[4800]
Hardness
S
Hole Diameter (phi mm)
25.4
Color
Black
Grain Size
30
TRUSCO Part Number
393-6554
Outer Diameter (phi mm)
355
Purpose
Stainless steel (thin sheet, small round bar & pipe sash) General steel ALC
Abrasive Material
Alumina
Maximum Rotation Speed (min-1[r. p.m])
4300
Diameter (phi mm)
355
Thickness (mm)
2.8
Application 2
General steel ALC
Description 2
Tough and sharp edged!
Type
Reinforced, with double-sided cutting wheel
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Cutting of steel
5
From Japan
On 2017-05-14 18:07:39
It is used for cutting steel materials before machining. It is cheap and has a long life expectancy.
This review is about item#3351196.
During cutting work
5
From Japan
On 2017-04-13 09:34:39
Among the many cutting wheels, is not this the strongest? It is the best product for processing aluminum
This review is about item#37673237.
Steel cutting
5
From Japan
On 2017-03-28 14:42:11
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#3351223.
Cutting of stainless steel channel
4
From Japan
On 2017-03-21 16:43:08
I think that it is good for sharpness, but it seems that it is not suitable for cutting a thin article because the thickness of the blade is thick.
This review is about item#3351187.
Cast grinding
5
From Japan
On 2017-03-15 21:31:54
I am using 205, but I think that it is a very good product because it is very sharp and rich in mouth.
This review is about item#3351171.
Soft iron cutting
4
From Japan
On 2016-06-07 19:49:43
There is no complaint at all in sharpness but it is a bit ok with the price and consumption speed. However, I think that it is a very good merchandise material when it is grasped as a whole.
This review is about item#03351117.
Cutting of aluminum extruded material
5
From Japan
On 2015-03-19 14:23:17
I am satisfied with sharpness beyond imagination. It was saved by the next day delivery.
This review is about item#03351187.
Cutting of metal
5
From Japan
On 2014-11-21 10:33:22
There is only double-sided reinforcement, it breaks well, it lasts longer than other items last long. It is reputable. I am thankful to buy it cheaply.
This review is about item#03351117.
Stone processing machine repair
5
From Japan
On 2012-12-26 18:08:33
Sharpness was very good I thought that it would be nice to have a size of 30 in 125 sizes
This review is about item#03351117.
Angle cut on site
5
From Japan
On 2012-10-12 00:55:44
It is a commodity that can be used satisfactorily as far as it is compared with the product that I used to date
This review is about item#03351171.