Buy more than* S$200* and get FREE SHIPPING

  • Double-sided reinforcement cutting grindstone Super Thunderbird 110

Double-sided reinforcement cutting grindstone Super Thunderbird 110 -

4.00 (1)
Item.#
03351223
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
For metal: General steel (thin plate, small round bar and pipe sash) ALC etc, For metal: General steel (thin plate, small round bar and pipe sash) ALC etc
Hardness
S
Hole Diameter (phi mm)
15
Diameter (phi mm)
106
Thickness (mm)
2.4
Type
Reinforced with double-sided cutting wheel
Maximum Operating Speed (m/s [m/min])
80[4800]
Maximum Rotation Speed (min-1[r. p.m])
14400
Abrasive Material
Alumina
Color
Gold
Grain Size
30
TRUSCO Part Number
393-6520
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Piping cutting and others
4
From Japan
On 2018-03-09 14:54:30
There is no problem in cutting. But she is helicopter fast. It is easy to be lost if the angle is wrong.
This review is about item#3351223.