Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Offset type cutting grindstone Egret
  • Offset type cutting grindstone Egret
  • Offset type cutting grindstone Egret

Offset type cutting grindstone Egret -

5.00 (1)
Item.#
03351266
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
S
Maximum Operating Speed (m/s [m/min])
80[4800]
Abrasive Material
Alumina
Thickness (mm)
2.4
Purpose
Stainless steel (thin sheet, small round bar & pipe sash), General steel, ALC
Description 2
You can work for right angle cutting a corner off.
Maximum Rotation Speed (min-1[r. p.m])
14400
Hole Diameter (phi mm)
15
Diameter (phi mm)
106
Grain Size
30
Type
Reinforced, with double-sided cutting wheel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal cutting
5
From Japan
On 2018-03-23 16:44:18
This will expire! Moreover, it is good to have, furthermore the price is cheap and it is not to say
This review is about item#16408857.