Buy more than* S$200* and get FREE SHIPPING

  • Cutting Wheel No.16
  • Cutting Wheel No.16
  • Cutting Wheel No.16

Cutting Wheel No.16 1308320

Item.#
03351406
Mfr.#
1308320
Package Qty.
1Sheet
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reinforcement Net
2 sheets
Outer Diameter (phi mm)
165
Maximum Rotation Speed (min-1[r. p.m])
9500
Remarks
Reinforcing net: 2 pieces
Thickness (mm)
2.5
Grain Size, Hardness
46Q
Maximum Operating Speed (m/s [m/min])
81.7[4900]
Hole Diameter (phi mm)
20/19
Abrasive Material
A / WA material
Material
A / WA material