Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • (No 18) cutting wheel  for stones
  • (No 18) cutting wheel  for stones
  • (No 18) cutting wheel  for stones

(No 18) cutting wheel for stones 1308340

3.00 (1)
Item.#
03351424
Mfr.#
1308340
Package Qty.
1Sheet
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Cutting slate, tile, brick, marble, etc.
Grain Size, Hardness
30P
Maximum Operating Speed (m/s [m/min])
81.7[4900]
Hole Diameter (phi mm)
20/19
Material
C MATERIALS
Catch-Phrase
outstanding safety of double reinforced nets
Outer Diameter (phi mm)
165
Maximum Rotation Speed (min-1[r. p.m])
9500
Thickness (mm)
2.5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Block concrete cutting
3
From Japan
On 2014-02-14 18:06:41
In concrete cutting, the grinding stone drastically decreases when hitting a ballast, but I think that it can not be helped in terms of monetary value.
This review is about item#03351424.