Buy more than* S$200* and get FREE SHIPPING

  • Scotch bright scuff soft
  • Scotch bright scuff soft
  • Scotch bright scuff soft

Scotch bright scuff soft 7397

4.44 (9)
Item.#
03352151
Mfr.#
7397
Package Qty.
1Box(10Sheet)
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
it is suitable in case of installing the foots in the electrophoretic coating at the time of Item number 7397 part exchange Item number 7398 (it is suitable for foot attaching before the painting which uses usual urethane paint) Products-7400 (it is suita, it is suitable in case of installing the foots in the electrophoretic coating at the time of Item number 7397 part exchange Item number 7398 (it is suitable for foot attaching before the painting which uses usual urethane paint) Products-7400 (it is suitable for foot attaching at the time of gradation when painting,
Color
Brown, Brown
TRUSCO Part Number
335-3095, 335-3095
Dimensions (Thickness x Width x Length) mm
25x85x150, 25x85x150
Grain Size
320, 320
Type
for general grounding, For general foot use
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Under-treatment of painted surface
5
From Japan
On 2018-02-22 08:47:07
I bought it at other price but when I was 15% off I could buy 550 yen cheaply with the same item. Thank you. I will repeat.
This review is about item#03352106.
Footing and cleaning before coating in painting operation
5
From Japan
On 2016-09-29 16:14:45
It is a product we have been using for a while. I had you purchase because the price was cheaper than the supplier so far.
This review is about item#3352106.
All painting of the car
3
From Japan
On 2016-05-28 05:43:14
I think that the sponge sandwiched between is a little soft. I feel that it is better to have a little more foot.
This review is about item#03352167.
Footwork operation
5
From Japan
On 2015-10-13 16:58:54
Cheap and easy
This review is about item#03352106.
To paint foot
4
From Japan
On 2015-07-22 18:00:52
I wish I could last a long time!
This review is about item#03352106.
Ashikaga in painting
3
From Japan
On 2014-12-12 18:17:04
It is a useful item for Ashizuki work before painting. The goods are good, but the price is higher than the price!
This review is about item#03352106.
Grinding a golf club
5
From Japan
On 2013-11-19 13:20:40
Although I bought it for the foot attachment of the car's Obaven paint, it is also very convenient to use for polishing the golf club. As it does not reduce like a paper file, the place which can be used repeatedly is also GOOD!
This review is about item#03352167.
Foot attachment
5
From Japan
On 2013-03-04 18:29:35
It is very easy to use without wrapping trees.
This review is about item#03352167.
Foot attachment
5
From Japan
On 2013-03-04 18:28:41
It is the best item for sharpening the sky.
This review is about item#03352151.