Buy more than* S$200* and get FREE SHIPPING

  • Scotch bright scuff soft
  • Scotch bright scuff soft
  • Scotch bright scuff soft

Scotch bright scuff soft 7398

4.38 (8)
Item.#
03352167
Mfr.#
7398
Package Qty.
1Box(10Sheet)
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
it is suitable in case of installing the foots in the electrophoretic coating at the time of Item number 7397 part exchange Item number 7398 (it is suitable for foot attaching before the painting which uses usual urethane paint) Products-7400 (it is suita, it is suitable in case of installing the foots in the electrophoretic coating at the time of Item number 7397 part exchange Item number 7398 (it is suitable for foot attaching before the painting which uses usual urethane paint) Products-7400 (it is suitable for foot attaching at the time of gradation when painting,
Grain Size
600, 600
Color
green, Green
Dimensions (Thickness x Width x Length) mm
25x85x150, 25x85x150
TRUSCO Part Number
335-3109, 335-3109
Type
for solid-based paint, For solid system painting
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Footing and cleaning before coating in painting operation
5
From Japan
On 2016-09-29 16:14:45
It is a product we have been using for a while. I had you purchase because the price was cheaper than the supplier so far.
This review is about item#3352106.
All painting of the car
3
From Japan
On 2016-05-28 05:43:14
I think that the sponge sandwiched between is a little soft. I feel that it is better to have a little more foot.
This review is about item#03352167.
Footwork operation
5
From Japan
On 2015-10-13 16:58:54
Cheap and easy
This review is about item#03352106.
To paint foot
4
From Japan
On 2015-07-22 18:00:52
I wish I could last a long time!
This review is about item#03352106.
Ashikaga in painting
3
From Japan
On 2014-12-12 18:17:04
It is a useful item for Ashizuki work before painting. The goods are good, but the price is higher than the price!
This review is about item#03352106.
Grinding a golf club
5
From Japan
On 2013-11-19 13:20:40
Although I bought it for the foot attachment of the car's Obaven paint, it is also very convenient to use for polishing the golf club. As it does not reduce like a paper file, the place which can be used repeatedly is also GOOD!
This review is about item#03352167.
Foot attachment
5
From Japan
On 2013-03-04 18:29:35
It is very easy to use without wrapping trees.
This review is about item#03352167.
Foot attachment
5
From Japan
On 2013-03-04 18:28:41
It is the best item for sharpening the sky.
This review is about item#03352151.