Buy more than* S$200* and get FREE SHIPPING

  • Oil Pump, Change Master Mini

Oil Pump, Change Master Mini GM-2010

3.50 (2)
Item.#
03352587
Mfr.#
GM-2010
Package Qty.
1PC
Ship pack of
1
903.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Engine Rotation Speed (min-1[r.p.m])
7000
Intake DisCharge Port Diameter (mm)
20 [3/4 Inches]
Engine Output (W)
100
Maximum Discharge Pressure (MPa)
0.2(2kgf/cm2)
Maximum Delivery (l/min)
10
Current (A)
2
TRUSCO Part Number
292-9708
Compatible Viscosity (mm2/s)
1000 or less
Engine Voltage (V)
AC100
Power Cord (m)
3(0.75mm2)
Connection Screws
For parallel screws
Rating
20 Minutes
Weight (kg)
5.4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Exchange of the reduction gear lubricant
5
From Japan
On 2015-09-27 20:34:43
It is cost-effective outstanding. Speed ​​reducer 39 single oil change. We used to oil change of the speed reducer of 1.2 ~ 20L. I was sucked from the filler neck, but the IN side of the hose according to the filler neck I used while replaced with an inner diameter of 8 ~ 12mm. But when the diameter is small now work while rest in consideration of the heating condition of the pump, I have finished the work process of the six days in three days.
This review is about item#03352587.
It was purchased for use in the hydraulic oil replacement of the hydraulic system. We are using assembled a self-made hose rather than the manufacturer's recommended hose set.
2
From Japan
On 2010-03-27 08:41:54
Point where the work from the put call oil pump is a bit cumbersome. It is non-returnable commodity, but are out of the mounting of the motor frame and the pump part, because the state is not stable on the floor surface that would have been forced to use via a rubber damper under the frame is dissatisfied point.
This review is about item#03352587.