Buy more than* S$200* and get FREE SHIPPING

  • Gauge That Takes Shapes

Gauge That Takes Shapes 150

Item.#
03355091
Mfr.#
150
Package Qty.
1PC
Ship pack of
1
42.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth (mm)
85
Stainless Steel Wire (phi) (mm)
0.9
Measuring Range (Width) (mm)
150