Buy more than* S$200* and get FREE SHIPPING

  • Screw Pitch Gauges
  • Screw Pitch Gauges
  • Screw Pitch Gauges

Screw Pitch Gauges NO.160(ISO)

5.00 (2)
Item.#
03355107
Mfr.#
NO.160(ISO)
Package Qty.
1Set
Ship pack of
1
68.51 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Ridge Angle (degree)
60
Range (mm)
0.2 to 6.0
Pricision (mm)
+/- 0.03 (0.2 - 1.25mm) +/- 0.05 (1.5 - 6.0mm)
Material
Gauge steel plate (SPCC)
Number of Sheets
23 pieces
Contents
0.2,0.25,0.35,0.4,0.45,0.5,0.6,0.7,0.75,0.8,1.0,1.25,1.5,1.75,2.0,2.5,3.0,3.5,4.0,4.5,5.0,5.5,6.0 mm each one piece of a total of 23 pieces
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Measurement work of precision parts
5
From Japan
On 2015-10-16 21:07:24
I am satisfied because I bought reliable manufacturer's products at reasonable prices.
This review is about item#02006873.
Screw pitch measurement (motorcycle)
5
From Japan
On 2013-07-03 17:04:20
It is good to use, all the screws to be repaired can be measured and convinced with price.
This review is about item#02006855.