Buy more than* S$200* and get FREE SHIPPING

  • 178 Type Radius Gauge

178 Type Radius Gauge 178-213

4.60 (5)
Item.#
03355125
Mfr.#
178-213
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Material
Stainless
Number of Leafs
20 sheets
Pricision (mm)
+/-0.03
Scale Pitch (mm)
0.1
Range (mm)
2.1 to 3.0
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for inspection
5
From Japan
On 2016-06-14 08:46:41
It is easy to use, I think that it is better if unevenness is displayed clearly.
This review is about item#02006882.
For R attaching work
4
From Japan
On 2016-02-03 14:40:40
Exactly good size was complete, usability was good.
This review is about item#02006882.
Measurement work of precision parts
5
From Japan
On 2015-10-16 21:06:44
I am satisfied because I bought reliable manufacturer's products at reasonable prices.
This review is about item#02006907.
Finish measurement of resin molded products
5
From Japan
On 2014-02-12 13:15:54
While there are many stainless steel high price items, it is made of iron, but with inner and outer round, we think that this price is acquired. If usage frequency is not so high, it is a bargain.
This review is about item#02006907.
Confirmation of finish of resin molded product
4
From Japan
On 2014-02-12 13:11:38
There are many high price gauges, but there are not many items at reasonable prices. This product holds true for price and performance, which is commonly said "just right."
This review is about item#02006882.