Buy more than* S$200* and get FREE SHIPPING

  • 272 Type Radius Gauge

272 Type Radius Gauge 272-213

4.50 (2)
Item.#
03355274
Mfr.#
272-213
Package Qty.
1Set
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Purpose
R section measurement for angle slot types, R section measurement for angle slot types
Range (mm)
2.1 to 3.0
Scale Pitch (mm)
0.1
Pricision (mm)
+/-0.03
Material
Stainless
Contents
2.1 to 3.0mm 10 sheets (0.1 Tobi)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Final confirmation inspection of products
5
From Japan
On 2017-10-27 05:57:09
Since the previous one is processing the width smaller according to the use place, it is hard to use so I bought a new one
This review is about item#02006934.
For dimension measurement
4
From Japan
On 2015-03-09 13:11:35
It is good to measure both small and small
This review is about item#02006934.