Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 272 Type Radius Gauge

272 Type Radius Gauge 272ME

4.50 (2)
Item.#
03355317
Mfr.#
272ME
Package Qty.
1Set
Ship pack of
1
419.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
R section measurement for angle slot types, R section measurement for angle slot types
Scale Pitch (mm)
1.0
Range (mm)
31.0 to 40.0
Material
Gauge steel plate (SPCC)
Pricision (mm)
+/-0.08
Contents
31.0 to 40.0mm 10 sheets (1.0 Tobi)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Final confirmation inspection of products
5
From Japan
On 2017-10-27 05:57:09
Since the previous one is processing the width smaller according to the use place, it is hard to use so I bought a new one
This review is about item#02006934.
For dimension measurement
4
From Japan
On 2015-03-09 13:11:35
It is good to measure both small and small
This review is about item#02006934.