Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Pitch Gauges

Screw Pitch Gauges NO.473

4.50 (2)
Item.#
03355441
Mfr.#
NO.473
Package Qty.
1Set
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ridge Angle (degree)
60
Number of Sheets
30 sheets
Contents
6,7,8,9,10,11,11 1 / 2,12,13,14,15,16,18,20,22,24,26,27,28,30,32,34,36,38 , each one a total of 30 sheets 40,42,48,50,56,60 mountain / inch
Range
6-60 mountain
Material
Gauge steel plate (SPCC)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Measurement work of precision parts
5
From Japan
On 2015-10-16 21:06:26
I am satisfied because I bought reliable manufacturer's products at reasonable prices.
This review is about item#03355441.
Used for checking screw specifications during maintenance
4
From Japan
On 2012-06-27 15:34:18
I am satisfied, but I think that it is a little rusty. Because it is not a micrometer level gauge, it can not be a rustproof coat ~
This review is about item#03355457.