Buy more than* S$200* and get FREE SHIPPING

  • Screw Pitch Gauges

Screw Pitch Gauges NO.474

4.50 (2)
Item.#
03355457
Mfr.#
NO.474
Package Qty.
1Set
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Ridge Angle (degree)
60
Material
Gauge steel plate (SPCC)
Contents
4,4 1 / 2,5,6,7,8,9,10,11,11 1 / 2,12,13,14,16,18,20,24,27,28,32,36,40, 1 each total of 28 sheets 44,48,56,64,72,80 mountain / inch
Number of Sheets
28 sheets
Range
4-80 mountain
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Measurement work of precision parts
5
From Japan
On 2015-10-16 21:06:26
I am satisfied because I bought reliable manufacturer's products at reasonable prices.
This review is about item#03355441.
Used for checking screw specifications during maintenance
4
From Japan
On 2012-06-27 15:34:18
I am satisfied, but I think that it is a little rusty. Because it is not a micrometer level gauge, it can not be a rustproof coat ~
This review is about item#03355457.