Buy more than* S$200* and get FREE SHIPPING

  • Screw Pitch Gauges

Screw Pitch Gauges NO.476

5.00 (1)
Item.#
03355466
Mfr.#
NO.476
Package Qty.
1Set
Ship pack of
1
68.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ridge Angle (degree)
55
Material
Gauge steel plate (SPCC)
Contents
3 1 / 2,4,4 1 / 2,5,6,7,8,9,10,11,12,13,14,16,18,19,20,22,24,25,26,28, each one a total of 30 sheets 30,32,36,40,44,48,50,60 mountain / inch
Number of Sheets
30 sheets
Range
3 1/2 to 60 mountain
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of the thread pitch
5
From Japan
On 2015-09-23 00:07:54
Previously bought are attracted to Stahlwille's gauge to the price, but not useless by poor accuracy (does not seem to match even if having a small pitch is fit), was re-buy this time. "Penny-wise and pound-foolish" for that measuring instrument. Recommend the purchase of this product without hesitation.
This review is about item#02006846.