Buy more than* S$200* and get FREE SHIPPING

  • Indicator Lamp

Indicator Lamp

Item.#
03355467
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Compatible Vehicle Model
General-purpose mounting holes phi 9.0mm
Specification
12V / LED waterproof type, red (+) / black (-) cord length 34cm
Color
green