Buy more than* S$200* and get FREE SHIPPING

  • Mini Depth  Gauge

Mini Depth Gauge 50M

4.00 (4)
Item.#
03355475
Mfr.#
50M
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless
Measuring Range (mm)
50
TRUSCO Part Number
303-0814
Pricision
Within +/- 0.05
Type
Standard type
Scale (mm)
0.05
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Measurement of groove etc
5
From Japan
On 2017-08-21 17:43:13
Easy to read the scale, very easy to use and handy.
This review is about item#3355475.
work
5
From Japan
On 2014-11-27 15:48:19
I am using it for measurement. Since the character on the main body side disappears and it can not be used, I am considering purchasing again.
This review is about item#03355475.
It is used as a measurement tool at the time of inspection
5
From Japan
On 2014-02-04 15:41:20
I think that it is strong also for rust etc. because it is made of stainless steel
This review is about item#03355475.
Milling machining
1
From Japan
On 2009-02-18 20:03:27
It is hard to understand in the photograph, but the base part is too thin, making it difficult to stand vertically. I bought it for easy measurement in a small space, but I do not use it. This price is too cheap. It is far better to attach Mitutoyo's base to a 100 mm caliper.
This review is about item#03355475.