Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Indicator Lamp

Indicator Lamp

Item.#
03355476
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Compatible Vehicle Model
General-purpose mounting holes phi 9.0mm
Specification
12V / LED waterproof type, red (+) / black (-) cord length 34cm
Color
Red