Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Indicator Lamp

Indicator Lamp

Item.#
03355485
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Compatible Vehicle Model
General-purpose mounting holes phi 9.0mm
Specification
12V / LED waterproof type, red (+) / black (-) cord length 34cm
Color
Yellow