Buy more than* S$200* and get FREE SHIPPING

  • Indicator Lamp

Indicator Lamp

Item.#
03355494
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Compatible Vehicle Model
General-purpose mounting holes phi 9.0mm
Specification
1) Turns blue when the light emitting 12V/LED, 2) Waterproof type red (+) / black (-) cord length 34cm
Color
blue