Buy more than* S$200* and get FREE SHIPPING

  • Ceramics Centering Bar

Ceramics Centering Bar CER-10

3.00 (1)
Item.#
03355572
Mfr.#
CER-10
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measurement Sphere (mm)
10
Overall Length (mm)
85
Shank Diameter (phi mm)
phi10
Pricision (mm)
+/-0.002
TRUSCO Part Number
239-8125
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Milling machine centering
3
From Japan
On 2013-04-01 20:53:38
For new ones, things before centering were used for about 20 years
This review is about item#03355572.