Buy more than* S$200* and get FREE SHIPPING

  • Ceramics Centering Bar

Ceramics Centering Bar CER-32A

3.00 (1)
Item.#
03355581
Mfr.#
CER-32A
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-06-05
Now we ship to...
...see all
Item Feature
Measurement Sphere (mm)
10
Shank Diameter (phi mm)
phi32
Pricision (mm)
+/-0.002
Overall Length (mm)
105
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Milling machine centering
3
From Japan
On 2013-04-01 20:53:38
For new ones, things before centering were used for about 20 years
This review is about item#03355572.