Buy more than* S$200* and get FREE SHIPPING

  • L300 Radius Gage Set

L300 Radius Gage Set L-300M2

Item.#
03355694
Mfr.#
L-300M2
Package Qty.
1Set
Ship pack of
1
1,049.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Purpose
R section, R section
Tolerance Grade (mm)
+/-0.03
Range (mm)
0.2 to 2.0
Scale Pitch (mm)
0.1
Number of Sheets
19 sheets
Material
Stainless steel